






€6,627.34/ pieceexcl. VAT
€8,019.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61980 |
Execution | Single row |
Inner Diameter | 400 mm |
Outer Diameter | 540 mm |
Width | 65 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 375 kN |
Static load rating | 620 kN |
Reference speed | 1360 rpm |
Limiting speed | 1960 rpm |