FAG

FAG Single row deep groove ball bearing Steel Open 61976-MA

  • ERIKS:14178217
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions.Single row deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€6,218.39/ pieceexcl. VAT

€7,524.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
619
Type
61976
Execution
Single row
Inner Diameter
380 mm
Outer Diameter
520 mm
Width
65 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
365 kN
Static load rating
580 kN
Reference speed
1450 rpm
Limiting speed
2050 rpm