






€5,592.51/ pieceexcl. VAT
€6,766.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61972 |
Execution | Single row |
Inner Diameter | 360 mm |
Outer Diameter | 480 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 310 kN |
Static load rating | 480 kN |
Reference speed | 1520 rpm |
Limiting speed | 2230 rpm |