FAG

FAG Single row deep groove ball bearing Steel Open 61972-M

  • ERIKS:14178212
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions.Single row deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€5,592.51/ pieceexcl. VAT

€6,766.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
619
Type
61972
Execution
Single row
Inner Diameter
360 mm
Outer Diameter
480 mm
Width
56 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
310 kN
Static load rating
480 kN
Reference speed
1520 rpm
Limiting speed
2230 rpm