






€4,353.21/ pieceexcl. VAT
€5,267.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61964 |
Execution | Single row |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 295 kN |
Static load rating | 430 kN |
Reference speed | 1750 rpm |
Limiting speed | 2450 rpm |