






€2,474.06/ pieceexcl. VAT
€2,993.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61956 |
Execution | Single row |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 237 kN |
Static load rating | 310 kN |
Reference speed | 1990 rpm |
Limiting speed | 2850 rpm |