






€2,205.47/ pieceexcl. VAT
€2,668.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61952 |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 222 kN |
Static load rating | 280 kN |
Reference speed | 2180 rpm |
Limiting speed | 3050 rpm |