






€1,381.35/ pieceexcl. VAT
€1,671.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61948 |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 320 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 211 kN |
Static load rating | 240 kN |
Reference speed | 2330 rpm |
Limiting speed | 2600 rpm |