






€1,378.53/ pieceexcl. VAT
€1,668.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61928 |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 84 kN |
Static load rating | 82 kN |
Reference speed | 3600 rpm |
Limiting speed | 6000 rpm |