






€163.89/ pieceexcl. VAT
€198.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61917 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 120 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 34 kN |
Static load rating | 31.5 kN |
Reference speed | 5400 rpm |
Limiting speed | 7700 rpm |
€200.55/ pieceexcl. VAT
€242.67incl. VAT
Estimated delivery date - 10/11/2026