






€80.70/ pieceexcl. VAT
€97.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61914 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 25 kN |
Static load rating | 21.2 kN |
Reference speed | 6400 rpm |
Limiting speed | 9500 rpm |
€93.27/ pieceexcl. VAT
€112.86incl. VAT
Estimated delivery date - 10/11/2026