






€65.23/ pieceexcl. VAT
€78.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61913 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 18.5 kN |
Static load rating | 16.1 kN |
Reference speed | 6400 rpm |
Limiting speed | 10600 rpm |
€74.73/ pieceexcl. VAT
€90.42incl. VAT
22 In stock - Estimated delivery date 10/11/2026