






€35.26/ pieceexcl. VAT
€42.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61907 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10.9 kN |
Static load rating | 7.75 kN |
Reference speed | 10000 rpm |
Limiting speed | 17800 rpm |