






€15.30/ pieceexcl. VAT
€18.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61904 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.38 kN |
Static load rating | 3.68 kN |
Reference speed | 17000 rpm |
Limiting speed | 28500 rpm |
€18.50/ pieceexcl. VAT
€22.39incl. VAT
16 In stock - Estimated delivery date 10/11/2026