






€3,649.24/ pieceexcl. VAT
€4,415.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61872 |
Execution | Single row |
Inner Diameter | 360 mm |
Outer Diameter | 440 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 160 kN |
Static load rating | 235 kN |
Reference speed | 1480 rpm |
Limiting speed | 2470 rpm |