FAG

FAG Single row deep groove ball bearing Steel Open 61872-M

  • ERIKS:13560688
  • Manufacturer:4012801202640
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions.Single row deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€3,649.24/ pieceexcl. VAT

€4,415.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
618
Type
61872
Execution
Single row
Inner Diameter
360 mm
Outer Diameter
440 mm
Width
38 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
160 kN
Static load rating
235 kN
Reference speed
1480 rpm
Limiting speed
2470 rpm