






€3,208.94/ pieceexcl. VAT
€3,882.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61868 |
Execution | Single row |
Inner Diameter | 340 mm |
Outer Diameter | 420 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 155 kN |
Static load rating | 220 kN |
Reference speed | 1590 rpm |
Limiting speed | 2600 rpm |