






€3,031.95/ pieceexcl. VAT
€3,668.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61864 |
Execution | Single row |
Inner Diameter | 320 mm |
Outer Diameter | 400 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 154 kN |
Static load rating | 213 kN |
Reference speed | 1710 rpm |
Limiting speed | 2750 rpm |