






€2,369.83/ pieceexcl. VAT
€2,867.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61860 |
Execution | Single row |
Inner Diameter | 300 mm |
Outer Diameter | 380 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 152 kN |
Static load rating | 206 kN |
Reference speed | 1850 rpm |
Limiting speed | 2900 rpm |
€2,615.69/ pieceexcl. VAT
€3,164.98incl. VAT
Estimated delivery date - 10/11/2026