






€1,817.10/ pieceexcl. VAT
€2,198.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61852 |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 320 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 102 kN |
Static load rating | 132 kN |
Reference speed | 2070 rpm |
Limiting speed | 3500 rpm |