FAG

FAG Single row deep groove ball bearing Steel Open 61852-M

  • ERIKS:11832670
  • Manufacturer:4012801202619
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalSolid brass cage, ball-guided.
Save to list

€1,817.10/ pieceexcl. VAT

€2,198.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
618
Type
61852
Execution
Single row
Inner Diameter
260 mm
Outer Diameter
320 mm
Width
28 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
102 kN
Static load rating
132 kN
Reference speed
2070 rpm
Limiting speed
3500 rpm