






€503.37/ pieceexcl. VAT
€609.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61836 |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 225 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 62.4 kN |
Static load rating | 81.5 kN |
Reference speed | 2750 rpm |
Limiting speed | 3900 rpm |
€524.95/ pieceexcl. VAT
€635.19incl. VAT
Estimated delivery date - 11/11/2026