






€909.97/ pieceexcl. VAT
€1,101.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61834 |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 215 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 65 kN |
Static load rating | 73 kN |
Reference speed | 2950 rpm |
Limiting speed | 5300 rpm |