






€306.69/ pieceexcl. VAT
€371.09incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61830 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 48.8 kN |
Static load rating | 61 kN |
Reference speed | 3250 rpm |
Limiting speed | 4700 rpm |
€357.20/ pieceexcl. VAT
€432.21incl. VAT
Estimated delivery date - 11/11/2026