






€271.57/ pieceexcl. VAT
€328.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61828 |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 175 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 39 kN |
Static load rating | 46.5 kN |
Reference speed | 3350 rpm |
Limiting speed | 5100 rpm |
€311.73/ pieceexcl. VAT
€377.19incl. VAT
Estimated delivery date - 11/11/2026