






€230.24/ pieceexcl. VAT
€278.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61826 |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 165 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 37.7 kN |
Static load rating | 43 kN |
Reference speed | 3600 rpm |
Limiting speed | 5500 rpm |
€288.17/ pieceexcl. VAT
€348.69incl. VAT
Estimated delivery date - 10/11/2026