






€191.21/ pieceexcl. VAT
€231.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61824 |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 150 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 30.5 kN |
Static load rating | 33 kN |
Reference speed | 3750 rpm |
Limiting speed | 7900 rpm |
€240.25/ pieceexcl. VAT
€290.70incl. VAT
1 In stock - Estimated delivery date 10/11/2026