






€163.89/ pieceexcl. VAT
€198.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61822 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 140 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 30 kN |
Static load rating | 30.5 kN |
Reference speed | 4100 rpm |
Limiting speed | 8500 rpm |
€204.92/ pieceexcl. VAT
€247.95incl. VAT
Estimated delivery date - 10/11/2026