






€136.27/ pieceexcl. VAT
€164.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61820 |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 125 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 21.3 kN |
Static load rating | 22.1 kN |
Reference speed | 4150 rpm |
Limiting speed | 9600 rpm |