






€87.23/ pieceexcl. VAT
€105.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61816 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.8 kN |
Static load rating | 13.8 kN |
Reference speed | 4600 rpm |
Limiting speed | 12300 rpm |
€109.53/ pieceexcl. VAT
€132.53incl. VAT
Estimated delivery date - 11/11/2026