






€97.43/ pieceexcl. VAT
€117.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61815 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 95 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.7 kN |
Static load rating | 13.4 kN |
Reference speed | 4950 rpm |
Limiting speed | 13000 rpm |
€102.03/ pieceexcl. VAT
€123.46incl. VAT
35 In stock - Estimated delivery date 10/11/2026