






€57.36/ pieceexcl. VAT
€69.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61812 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 78 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 12.6 kN |
Static load rating | 11.1 kN |
Reference speed | 6300 rpm |
Limiting speed | 15900 rpm |
€74.61/ pieceexcl. VAT
€90.28incl. VAT
Estimated delivery date - 10/11/2026