






€30.52/ pieceexcl. VAT
€36.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61808 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.93 kN |
Static load rating | 4.18 kN |
Reference speed | 8600 rpm |
Limiting speed | 19300 rpm |
€39.18/ pieceexcl. VAT
€47.41incl. VAT
Estimated delivery date - 11/11/2026