






€28.55/ pieceexcl. VAT
€34.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61807 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.74 kN |
Static load rating | 3.82 kN |
Reference speed | 9900 rpm |
Limiting speed | 21600 rpm |
€37.34/ pieceexcl. VAT
€45.18incl. VAT
1 In stock - Estimated delivery date 10/11/2026