






€24.22/ pieceexcl. VAT
€29.31incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61806 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.45 kN |
Static load rating | 3.44 kN |
Reference speed | 11500 rpm |
Limiting speed | 24500 rpm |