






€13.84/ pieceexcl. VAT
€16.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61804 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.02 kN |
Static load rating | 2.46 kN |
Reference speed | 17600 rpm |
Limiting speed | 33500 rpm |