






€12.29/ pieceexcl. VAT
€14.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61803 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 26 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 2.23 kN |
Static load rating | 1.46 kN |
Reference speed | 17100 rpm |
Limiting speed | 41500 rpm |
€16.07/ pieceexcl. VAT
€19.44incl. VAT
Estimated delivery date - 10/11/2026