






€11.37/ pieceexcl. VAT
€13.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61801 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 21 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 1.92 kN |
Static load rating | 1.04 kN |
Reference speed | 23500 rpm |
Limiting speed | 50000 rpm |