






€11.27/ pieceexcl. VAT
€13.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | 61800 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 1.72 kN |
Static load rating | 0.84 kN |
Reference speed | 27500 rpm |
Limiting speed | 54000 rpm |