






€15,527.28/ pieceexcl. VAT
€18,788.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6096 |
Execution | Single row |
Inner Diameter | 480 mm |
Outer Diameter | 700 mm |
Width | 100 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 610 kN |
Static load rating | 1140 kN |
Reference speed | 1140 rpm |
Limiting speed | 1500 rpm |