






€12,344.72/ pieceexcl. VAT
€14,937.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6084 |
Execution | Single row |
Inner Diameter | 420 mm |
Outer Diameter | 620 mm |
Width | 90 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 540 kN |
Static load rating | 930 kN |
Reference speed | 1310 rpm |
Limiting speed | 1710 rpm |