






€11,245.89/ pieceexcl. VAT
€13,607.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6080 |
Execution | Single row |
Inner Diameter | 400 mm |
Outer Diameter | 600 mm |
Width | 90 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 520 kN |
Static load rating | 870 kN |
Reference speed | 1390 rpm |
Limiting speed | 1780 rpm |