






€9,658.49/ pieceexcl. VAT
€11,686.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6076 |
Execution | Single row |
Inner Diameter | 380 mm |
Outer Diameter | 560 mm |
Width | 82 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 455 kN |
Static load rating | 750 kN |
Reference speed | 1470 rpm |
Limiting speed | 1910 rpm |