






€8,497.25/ pieceexcl. VAT
€10,281.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6068 |
Execution | Single row |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 82 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 445 kN |
Static load rating | 690 kN |
Reference speed | 1630 rpm |
Limiting speed | 2050 rpm |