






€1,762.10/ pieceexcl. VAT
€2,132.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6044 |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 247 kN |
Static load rating | 290 kN |
Reference speed | 2700 rpm |
Limiting speed | 3300 rpm |
€2,046.42/ pieceexcl. VAT
€2,476.17incl. VAT
Estimated delivery date - 11/11/2026