






€1,165.94/ pieceexcl. VAT
€1,410.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6040 |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 51 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 231 kN |
Static load rating | 243 kN |
Reference speed | 3000 rpm |
Limiting speed | 3650 rpm |