






€1,013.00/ pieceexcl. VAT
€1,225.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6038 |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 216 kN |
Static load rating | 220 kN |
Reference speed | 3100 rpm |
Limiting speed | 3850 rpm |
€1,154.85/ pieceexcl. VAT
€1,397.37incl. VAT
Estimated delivery date - 11/11/2026