






€805.38/ pieceexcl. VAT
€974.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6034 |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 42 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 179 kN |
Static load rating | 172 kN |
Reference speed | 3550 rpm |
Limiting speed | 4400 rpm |