






€511.96/ pieceexcl. VAT
€619.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6032 |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 142 kN |
Static load rating | 136 kN |
Reference speed | 3750 rpm |
Limiting speed | 3700 rpm |
€757.32/ pieceexcl. VAT
€916.36incl. VAT
Estimated delivery date - 10/11/2026