






€571.27/ pieceexcl. VAT
€691.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6030 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 131 kN |
Static load rating | 124 kN |
Reference speed | 3850 rpm |
Limiting speed | 5100 rpm |